White Gray 12.5 in x 12.8 in Recycled Glass Floor and Wall Mosaic Tile 11.11 sqft/case, 10PK
- Mfr # APLVRE8812A
- Zoro # G211319752
Key Features
Specifications
Product Information
- MFR #
- APLVRE8812A
- Zoro #
- G211319752
- UPC #
- 840175540440
- Country of Origin
- China
Dimensions
- Length
- 12.8 in
- Width
- 12.5 in
- Thickness
- 0.23 in
Details
- Color
- White; Gray
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
- Material
- Recycled Glass
- Shape
- Penny Round
- Finish
- Glossy
- Coverage Area
- 11.11 sq. ft
Description
Gone are the days when people grace their interior with straight and plane tiles. Now, you can uplift your space with shiny, royal, and beautiful White Pearl Penny Recycled Glass Mosaic Tiles that offer sophisticated beauty to any space. This tile is mesh-backed for easy and quick installation. Since it is made using recycled glass that supports sustainability and is highly durable, do not be tricked by this delicate look; it can be used for heavy flooring applications and steam rooms. The glitz and glam of this tile bring a coastal feel to your shower walls, kitchen backsplashes, and bathroom/shower floors.
- Weight and Dimension: Mosaic Sheet-12.5-in W x 12.8-in L, Thickness- 0.234-in, Sq ft per sheet- 1.111, Sheets per box- 5, Sq ft per box- 5.56
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.