Nabo Rouma Grey 3-in. x 18-in. Subway Wood Look Matte Porcelain Wall & Floor Tile
- Mfr # ANDNAB490
- Zoro # G205670388
product price:
$
88.69
/pk of 26, $3.41/ea
Key Features
Length
18 In
Width
3 In
Thickness
0.33333333333 In
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDNAB490
- Zoro #
- G205670388
- UPC #
- -
- Country of Origin
- China
- Material
- Porcelain
- Color
- Rouma
Dimensions
- Length
- 18 In
- Width
- 3 In
- Thickness
- 0.33333333333 In
Description
The nabo tile collection artfully replicates the pattern of wooden panels so you get all the benefits of versatile porcelain with the beauty of natural wood. Available in earthy tones of browns, greys, whites, and blues, these tiles offer an authentic wooden feel and will complement any style décor. Frost and UV resistant, these tiles are great for indoor, outdoor, and pool spaces.
- Easy to maintain: these strong porcelain tiles will remain in pristine condition for many years to come
- Samples Available! Make sure to order a sample before you purchase so you know what to expect
- We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.