
Oceanic Caspian 2 in. Glass Grid Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G410447676
product price:Â $25.55
/eaKey Features
Length
12 in
Width
12 in
Thickness
6mm
Material
Glass
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G410447676
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
6mm
Details
Color
Treasure
Material
Glass
Shape
Square
Description
Take your remodeling to the next level with Andova's Quelline oceanic collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.