Shop ANDOVA TILES
See all product information
Create Account
Oceanic - Haitian Glass Grid 1 in. Mosaic Subway Wall and Floor Tile
- Mfr # Andova Tiles
- Zoro # G710447956
product price:Â
$
25.59
/ea
Key Features
Length
12.06 in
Width
12.06 in
Thickness
6mm
Material
Glass
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G710447956
- UPC #
- -
- Country of Origin
- China
- Color
- Waikiki
- Material
- Glass
- Shape
- Square
Dimensions
- Length
- 12.06 in
- Width
- 12.06 in
- Thickness
- 6mm
Description
Take your remodeling to the next level with Andova's Quelline oceanic collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.