Shop ANDOVA TILES
See all product information
Create Account
Odyssey 1.25" x 4" Natural Stone Color Variation Novelty Mosaic Wall Tile
- Mfr # ANDODY503
- Zoro # G305670448
product price:Â
$
27.65
/ea
Key Features
Length
4 In
Width
1.25 In
Thickness
0.3125 In
Material
Natural Stone; Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDODY503
- Zoro #
- G305670448
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass
- Color
- Crete
Dimensions
- Length
- 4 In
- Width
- 1.25 In
- Thickness
- 0.3125 In
Description
Transform your home with the impressive collection of mosaic glass and marble tiles The intricate diamond shapes form a stunning design that will take your walls and floors to the next level in elegance and sophistication. Choose from three options of muted beige, white, grey and tan blue, gray, and pink color combinations.Sheet size :10" x 11 1/2" = .80 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.