Shop ANDOVA TILES
See all product information
Create Account
Otzar Glass Mosaic Wall & Floor Tile
- Mfr # Andova Tiles
- Zoro # G010448288
product price:Â
$
44.45
/ea
Key Features
Length
12-1/2 in
Width
12-1/2 in
Thickness
3mm
Color
Perle
Material
Shell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G010448288
- UPC #
- -
- Country of Origin
- China
- Color
- Perle
- Material
- Shell
- Shape
- Square
Dimensions
- Length
- 12-1/2 in
- Width
- 12-1/2 in
- Thickness
- 3mm
Description
Take your remodeling to the next level with Andova's Shell Ornate collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.