Picole 3-in. x 9-in. Popsicle Terazzo Look Satin Ceramic Wall Tile (5.73 Square Feet Per Box)

  • Mfr # ANDPIC1399

  • Zoro # G316491070


product price:  $65.89
/pk 36, $1.83/ea

Key Features

Length
9 in
Width
3 in
Thickness
9.2 in
Style
Patterned
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDPIC1399
Zoro #
G316491070
UPC #
-
Country of Origin
Spain

Dimensions

Length
9 in
Width
3 in
Thickness
9.2 in

Details

Style
Patterned
Color
Chisma
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Material
Ceramic
Shape
Novelty
Finish
Satin
Application
Not Suitable for Outdoor Use
Coverage Area
5.73 sq. ft.

Description

Forget basic fish scale tiles - Picole captures the beloved silhouette of summer's sweetest treat. A satin finish keeps things sophisticated, while a subtle speckle pattern dances across each tile, creating eye-catching depth and allure. Seven colors oscillate between cool and warm hues, with perfectly balanced neutrals bridging the gap. Whether you're looking to transform your shower into an in-home sanctuary or give your living space a pop of personality, Picole adds a focal point to any room in your home. This collection is intended for interior walls only - these beauties prefer the great indoors.


  • Forget basic fish scale tiles – Picole captures the beloved silhouette of summer's sweetest treat. A satin finish keeps things sophisticated, while a subtle speckle pattern dances across each tile, creating eye-catching depth and allure. Seven colors oscillate between cool and warm hues, with perfectly balanced neutrals bridging the gap. Whether you're looking to transform your shower into an in-home sanctuary or give your living space a pop of personality, Picole adds a focal point to any room in your home. This collection is intended for interior walls only – these beauties prefer the great indoors.
  • The unique shape, satin finish, and speckled details of Picole adding dimension and a playful statement to any room.
  • With seven colors that blend warm and cool hues, Picole can enhance various interior styles like Coastal, Maximalist, Contemporary, and more.
  • Specifically designed for interior walls, these ceramic tiles provide a stunning focal point to kitchen backsplashes, accent walls, and shower walls.
  • Tile size: 3" x 9" nominal. Tiles Per Box: 36. Finish: Satin. Thickness: 9.2 mm. Recommended Grout Joint: 3/16" (5mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products