
Pixie Moka Brown 3/4-in. Penny Round Fabric Look Matte Glass Wall & Floor Mosaic Tile
Mfr # ANDPIX224
Zoro # G305670608
product price: $22.95
/eaKey Features
Length
0.75 In
Width
0.75 In
Thickness
0.25 In
Material
Glass
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDPIX224
Zoro #
G305670608
UPC #
-
Country of Origin
China
Dimensions
Length
0.75 In
Width
0.75 In
Thickness
0.25 In
Details
Color
Moka
Material
Glass
Finish
Matte
Coverage Area
1.02 sq. ft.
Description
Opulent glass mosaics grace your outdoors, refracting the sun in a dazzling light show. The Pixie mosaic tile collection is uniquely crafted to upscale your pool or patio. With a recycled glass of the highest quality in 3⁄4" rounds, it’s durable and easily installed. The waves of blue, wood tones, and a nature-inspired palette range from soft to bold. Ready to perfect your place with a modern touch and sophisticated simplicity? Get the vibe to dress up your place with looks based on other materials including marble, stained concrete, stone, and wood.
- Each box contains 1 sheet which is 1.02 sqf. If multiple sheets are ordered, they will be consolidated with up to 5 sheets per box.
- Recommended Uses: Walls, Backsplashes, Shower Walls, Bathroom Walls, Fireplace Surrounds, Accent Walls, Covered Patios, Pools, and Light Residential Floors.
- Samples Available! Make sure to order a sample before you purchase so you know what to expect
- We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.