Shop ANDOVA TILES
See all product information
Create Account
Polka 1" x 1" Penny Round Mosaic Tile
- Mfr # ANDPOL214
- Zoro # G705670703
product price:
$
41.25
/ea
Key Features
Length
1 In
Width
1 In
Thickness
0.3125 In
Material
Natural Stone; Glass; Ceramic
Finish
Matte; Honed; Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDPOL214
- Zoro #
- G705670703
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass; Ceramic
- Color
- Wasper
- Finish
- Matte; Honed; Polished
Dimensions
- Length
- 1 In
- Width
- 1 In
- Thickness
- 0.3125 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11-5/8" x 12-7/8" = 1.04 SQF
- • Glossy circle mixed mosaic with crackled glass tiles.
- • A mosaic of glass tiles with a penny round pattern featuring a crackling over porcelain and accented with natural stones.
- • A unique crackled finish that brings texture to the eye and touch.
- • Neutral shades with natural stone accents allow for traditional walls that you’ll keep loving.
- • Covering your indoor walls, these tiles are crafted for dry areas that are cottage to their core.
- • Tile size: 1"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend overing extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.