Shop ANDOVA TILES
See all product information
Porlan 8-in. x 9-in. Hexagon Marble Look Matte Porcelain Wall & Floor Tile (9.9 Square Feet Per Box)
Mfr # ANDPOR1260
Zoro # G816491327
original price: $90.65 , new price: $81.59 , 9 percent off
new price: $81.59
/pk 25, $3.26/eaKey Features
Length
9.25 in
Width
8 in
Thickness
9 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANDPOR1260
Zoro #
G816491327
UPC #
-
Country of Origin
Spain
Dimensions
Length
9.25 in
Width
8 in
Thickness
9 in
Details
Color
Tulane
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Shape
Hexagon
Finish
Glossy
Coverage Area
9.9 sq. ft.
Description
You let out an audible gasp as you gaze upon the porcelain; its three marble-look colorways draw you into its orbit. The unique hexagon shape, matte finish, and unexpected glossy accents create an exhilarating contrast that promises to elevate any space, inside or out. As you envision beautifying your shower, poolside, and fireplace, you realize you've found the answer to your renovation prayers. Valiant in the face of sun, heat, and frost, empowers you to transform your first home into the showstopper you've always wanted.
- You let out an audible gasp as you gaze upon the porcelain Porlan Collection; its three marble-look colorways draw you into its orbit. The unique hexagon shape, matte finish, and unexpected glossy accents create an exhilarating contrast that promises to elevate any space, inside or out. As you envision Porlan beautifying your shower, poolside, and fireplace, you realize you've found the answer to your renovation prayers. Valiant in the face of sun, heat, and frost, Porlan empowers you to transform your first home into the showstopper you've always wanted.
- Available in three gorgeous marble-look colorways that'll make your space #instagramworthy.
- These versatile porcelain hexagons are ready for anything – floors, shower walls, pool waterlines, fireplace surrounds – you name it!
- With their matte finish and glossy accents, Porlan is tough – they’re ready for direct sunlight, extreme heat, and frosty conditions.
- Tile size: 8" x 9". Finish: Matte with Glossy Accent
- Country of Origin: Spain
- Pcs/box: 25. Thickness: 8mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.