Porlan Tulane White 3-in. x 17-in. Subway Marble Look Matte Porcelain Wall & Floor Tile, 30PK
- Mfr # ANDPOR1257
- Zoro # G116491416
product price:
$
97.35
/pk of 30, $3.24/ea
Key Features
Length
17 in
Width
3 in
Thickness
9 in
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDPOR1257
- Zoro #
- G116491416
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17 in
- Width
- 3 in
- Thickness
- 9 in
Details
- Color
- Tulane
- Style
- Marble Look
- Tile Use
- Backsplash; Bathroom; Shower wall; Kitchen; Pool waterline; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
- Material
- Porcelain
- Shape
- Rectangle
- Finish
- Glossy
- Coverage Area
- 11.41 sq. ft.
Description
You let out an audible gasp as you gaze upon the porcelain; its three marble-look colorways draw you into its orbit. The unique hexagon shape, matte finish, and unexpected glossy accents create an exhilarating contrast that promises to elevate any space, inside or out. As you envision beautifying your shower, poolside, and fireplace, you realize you've found the answer to your renovation prayers. Valiant in the face of sun, heat, and frost, empowers you to transform your first home into the showstopper you've always wanted.
- You let out an audible gasp as you gaze upon the porcelain Porlan Collection; its three marble-look colorways draw you into its orbit. The micro-plank size, matte finish, and unexpected glossy accents create an exhilarating contrast that promises to elevate any space, inside or out. As you envision Porlan beautifying your shower, poolside, and fireplace, you realize you've found the answer to your renovation prayers. Valiant in the face of sun, heat, and frost, Porlan empowers you to transform your first home into the showstopper you've always wanted.
- Available in three gorgeous marble-look colorways that'll make your space #instagramworthy.
- These versatile porcelain micro-planks are ready for anything – floors, shower walls, pool waterlines, fireplace surrounds – you name it!
- With their matte finish and glossy accents, Porlan is tough – they’re ready for direct sunlight, extreme heat, and frosty conditions.
- Tile size: 3" x 17". Finish: Matte with Glossy Accents
- Country of Origin: Spain
- Pcs/box: 30. Thickness: 8mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.