Zoro Homepage

ANDOVA TILES Regal 2" x 2" Beveled Marble Brick Joint Mosaic Wall Tile

  • Mfr # ANDREG528

  • Zoro # G305670493


product price: $33.99
/ea

Key Features

Length
1.875 In
Width
1.875 In
Thickness
0.3125 In
Material
Natural Stone
Color
Villa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDREG528
Zoro #
G305670493
UPC #
-
Country of Origin
China

Dimensions

Length
1.875 In
Width
1.875 In
Thickness
0.3125 In

Details

Material
Natural Stone
Color
Villa

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 1/3" x 11 1/3" = .89 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.