Roswin 2-in. x 10-in. Subway Brick Look Matte Porcelain Wall & Floor Tile (5.17 Square Feet Per Box)

  • Mfr # ANDROS1394

  • Zoro # G516491320


product price:  $60.95
/pk 32, $1.90/ea

Key Features

Length
10 in
Width
2 in
Thickness
9.5 in
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDROS1394
Zoro #
G516491320
UPC #
-
Country of Origin
Italy

Dimensions

Length
10 in
Width
2 in
Thickness
9.5 in

Details

Color
Baume
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
Material
Porcelain
Shape
Rectangle
Finish
Matte
Coverage Area
5.17 sq. ft.

Description

Forget forgettable tiles! The Roswin Collection is a design chameleon-a porcelain subway tile collection that blends industrial grit with an artisan-inspired look. Five matte colorways capture the look of handcrafted texture, transforming walls, floors, showers, and spaces in between. Designed to be unpretentious and practical, these tiles can withstand extreme temperatures. Frost? Bring it. Direct sunlight? No fading, no problem. Roswin adapts to your vision-whether that's a minimalist shower, a statement fireplace, or a pool deck that woos your neighbors.


  • Forget forgettable tiles! The Roswin Collection is a design chameleona porcelain subway tile collection that blends industrial grit with an artisan-inspired look. Five matte colorways capture the look of handcrafted texture, transforming walls, floors, showers, and spaces in between. Designed to be unpretentious and practical, these tiles can withstand extreme temperatures. Frost? Bring it. Direct sunlight? No fading, no problem. Roswin adapts to your visionwhether that's a minimalist shower, a statement fireplace, or a pool deck that woos your neighbors.
  • Bring a unique blend of handcrafted texture and modern design to your space, creating a striking, unforgettable aesthetic.
  • Easily handles moisture, foot traffic, and daily wear, from sleek, minimalist showers, bold statement fireplaces, or pools that stand out.
  • Enjoy long-lasting beauty and durability without fading or damage, even in the harshest conditions.
  • Tile size: 3" x 10" nominal. Tiles Per Box: 32
  • Finish: Matte. Thickness: 9.5-mm
  • Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products