Shop ANDOVA TILES
See all product information
Create Account
Saga 1" x 4" Brick Joint Wall Tile
- Mfr # ANDSAG543
- Zoro # G405670478
original price: $33.79 , new price: $20.25 , 40 percent off
new price:
$
20.25
/ea
Key Features
Length
0.63 In
Width
0.63 In
Thickness
0.25 In
Material
Glass; Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDSAG543
- Zoro #
- G405670478
- UPC #
- -
- Country of Origin
- China
- Material
- Glass; Marble
- Color
- Adventure
Dimensions
- Length
- 0.63 In
- Width
- 0.63 In
- Thickness
- 0.25 In
Description
Add sparkle and glamour to your home. Andova’s Saga mosaic collection will take your walls or pool to the next level of elegance. These mosaic sheets are created from a unique combination of marble and glass in polished and matte finishes, highlighted by sparkling glass crystal like pieces for a sophisticated, breathtaking end result. Perfect for any kitchen, bathroom, parlor, foyer, accent wall, patio or pool upgrade. Sheet size :11 3/4" x 13 1/4" = 1.08 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.