Sakari-Poelle 4-in. Matte Ceramic Wall Tile, 50PK

  • Mfr # ANDSAKP1386

  • Zoro # G516491559


product price: $61.35
/pk 50, $1.23/ea

Key Features

Style
Stacked
Shape
Square
Width
4 in
Material
Ceramic
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDSAKP1386
Zoro #
G516491559
UPC #
-
Country of Origin
Italy

Dimensions

Width
4 in
Length
4 in
Thickness
9 in

Details

Style
Stacked
Shape
Square
Material
Ceramic
Application
Only in Covered Areas
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Finish
Matte
Color
Maome
Coverage Area
5.38 sq. ft.

Description

It's time to say bye-bye to bland walls. The Sakari Collection provides a ceramic tile canvas that rejects conformity. The subway and square sizes are available in four soft and sophisticated matte shades. Flat or 3D? Your choice. For a more serene, smooth look, opt for the flat option. Or for unexpected dimensionality, choose the 3D option. For the best of both worlds, mix and match to create a one-of-a-kind look. Sakari is perfect for those who want their walls to become works of art. Are you ready to challenge design norms?


  • It's time to say "bye-bye" to bland walls. The Sakari Collection provides a ceramic tile canvas that rejects conformity. The subway and square sizes are available in four soft and sophisticated matte shades. Flat or 3D? Your choice. For a more serene, smooth look, opt for the flat option. Or for unexpected dimensionality, choose the 3D option. For the best of both worlds, mix and match to create a one-of-a-kind look. Sakari is perfect for those who want their walls to become works of art. Are you ready to challenge design norms?
  • Subway and square tile formats give you the creative freedom to design walls that are uniquely yours. Mix, match, and transform spaces with endless pattern possibilities that adapt to any architectural vision or personal style.
  • Four meticulously crafted matte colors provide a nuanced, contemporary backdrop that transcends fleeting design trends. These sophisticated hues seamlessly integrate into diverse interiors while maintaining an understated, refined aesthetic.
  • Choose from flat or 3D options that manipulate light, texture, and perception. Whether you seek serene simplicity or unexpected visual depth, Sakari turns walls from passive backgrounds into dynamic, artistic expressions.
  • Tile size: 4" x 4" nominal. Tiles Per Box: 50
  • Finish: Matte. Thickness: 9-mm
  • Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.