Zoro Homepage

SAMPLE-Alva Grey 3-in. x 12-in. Subway Glossy Ceramic Wall Tile

  • Mfr # SAM-ANDALV1306

  • Zoro # G516491023


product price: $7.35
/ea

Key Features

Application
Not Suitable for Outdoor Use
Style
Brick Look
Finish
Glossy
Shape
Rectangle
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDALV1306
Zoro #
G516491023
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6 in
Width
5 in
Thickness
7.8 in

Details

Application
Not Suitable for Outdoor Use
Style
Brick Look
Finish
Glossy
Shape
Rectangle
Color
Savini
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Outdoor Covered; Ceiling; Wall

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.