
SAMPLE-Alva Grey 3-in. x 12-in. Subway Glossy Ceramic Wall Tile
Mfr # SAM-ANDALV1309
Zoro # G316491049
product price: $7.35
/eaKey Features
Shape
Rectangle
Style
Brick Look
Length
6 in
Color
Duart
Application
Not Suitable for Outdoor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDALV1309
Zoro #
G316491049
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
6 in
Thickness
7.8 in
Width
5 in
Details
Shape
Rectangle
Style
Brick Look
Color
Duart
Application
Not Suitable for Outdoor Use
Material
Ceramic
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower Wall; Kitchen; Fireplace Surround; Outdoor Covered; Ceiling; Wall
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.