
SAMPLE-Austin 3-in x 12-in Subway Marble Look Glossy Ceramic Wall Tile
Mfr # SAM-ANDAUS1045
Zoro # G716491502
product price: $7.35
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen, Wall
Length
6 in
Application
Not Suitable for Outdoor Use
Thickness
0.314 in
Style
Stone Look; Marble Look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDAUS1045
Zoro #
G716491502
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Thickness
0.314 in
Width
5 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen, Wall
Application
Not Suitable for Outdoor Use
Style
Stone Look; Marble Look
Finish
Glossy
Material
Ceramic
Shape
Rectangle
Color
Fora
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.