
SAMPLE-Avery 1-in. Honeycomb Polished Upcycled Glass Floor and Wall Mosaic Tile
Mfr # SAM-ANDAVE1246
Zoro # G716491489
product price:Â $7.45
/eaKey Features
Shape
Hexagon
Width
5 in
Style
Marble Look; Stone Look
Thickness
4 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDAVE1246
Zoro #
G716491489
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Thickness
4 in
Length
6 in
Details
Shape
Hexagon
Style
Marble Look; Stone Look
Color
Visor
Material
Glass
Finish
Polished
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.