
SAMPLE-Ciara Larkin Grey and White 11-in. x 13-in. Marble Look Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDCIA1267
Zoro # G316491346
product price: $7.45
/eaKey Features
Length
6 in
Width
5 in
Thickness
9 in
Style
Marble Look; Vintage
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAM-ANDCIA1267
Zoro #
G316491346
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
6 in
Width
5 in
Thickness
9 in
Details
Color
Larkin
Style
Marble Look; Vintage
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Ceiling; Floor; Wall
Material
Porcelain
Shape
Irregular
Finish
Matte
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.