
SAMPLE-Concerto-Altowood 2-in. x 9-in. Beveled Lantern Glossy Ceramic Wall Tile
Mfr # SAM-ANDCALT1058
Zoro # G716491298
product price: $7.35
/eaKey Features
Application
Not Suitable for Outdoor Use
Thickness
0.31 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Length
6 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDCALT1058
Zoro #
G716491298
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.31 in
Length
6 in
Width
5 in
Details
Application
Not Suitable for Outdoor Use
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Finish
Glossy
Style
Stone Look
Shape
Arabesque
Color
Verucci
Material
Ceramic
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.