Zoro Homepage

SAMPLE-Concerto-Malorum 2-in. x 8-in. Beveled Picket Glossy Ceramic Wall Tile

  • Mfr # SAM-ANDCMAL1075

  • Zoro # G316491148


product price: $7.35
/ea

Key Features

Thickness
0.31 in
Length
6 in
Application
Not Suitable for Outdoor Use
Material
Ceramic
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDCMAL1075
Zoro #
G316491148
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
6 in
Width
5 in

Details

Application
Not Suitable for Outdoor Use
Material
Ceramic
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Finish
Glossy
Color
Burtam
Shape
Diamond

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products