
SAMPLE-Concerto-Posmer 2-in. x 10-in. Subway Beveled Glossy Ceramic Wall Tile
Mfr # SAM-ANDCPOS1089
Zoro # G916491524
product price: $7.35
/eaKey Features
Application
Not Suitable for Outdoor Use
Style
Stone Look
Shape
Rectangle
Color
Bernolli
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDCPOS1089
Zoro #
G916491524
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.31 in
Width
5 in
Length
6 in
Details
Application
Not Suitable for Outdoor Use
Style
Stone Look
Shape
Rectangle
Color
Bernolli
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Material
Ceramic
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.