SAMPLE-Dellary 0.5-in. x 3-in. Novelty Natural Stone Wall & Floor Mosaic Tile

  • Mfr # SAM-ANDDEL1294

  • Zoro # G416491475


product price:  $8.19
/ea

Key Features

Material
Stone
Length
6 in
Finish
Matte
Application
Withstands Sun & Rain
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDDEL1294
Zoro #
G416491475
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
5 in
Thickness
8 in

Details

Material
Stone
Finish
Matte
Application
Withstands Sun & Rain
Color
Zeus
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Floor; Wall
Style
Stone Look; Marble Look
Shape
Hexagon

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.