
SAMPLE-Fion 2.5-in. x 16-in. Mediterranean-Inspired Subway Glossy Ceramic Wall Tile
Mfr # SAM-ANDFIO1334
Zoro # G816491389
product price:Â $7.35
/eaKey Features
Application
Only in Covered Areas
Width
5 in
Style
Stone Look
Color
Quincy
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDFIO1334
Zoro #
G816491389
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Thickness
9.5 in
Length
6 in
Details
Application
Only in Covered Areas
Style
Stone Look
Color
Quincy
Finish
Glossy
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Shape
Rectangle
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.