
SAMPLE-Flume Umbra Brown 13-in. x 39-in. Subway Linear Wood-Look Matte Ceramic Wall Tile
Mfr # SAM-ANDFLU1456
Zoro # G216491392
product price:Â $7.35
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Material
Ceramic
Length
6 in
Application
Only in Covered Areas
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDFLU1456
Zoro #
G216491392
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Width
5 in
Thickness
0.39 in
Details
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Color
Umbra
Material
Ceramic
Application
Only in Covered Areas
Shape
Rectangle
Style
Wood look
Finish
Matte
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.