
SAMPLE-Ganberry 4-in. x 16-in. Subway Textured Matte Ceramic Wall Tile
Mfr # SAM-ANDGAN1113
Zoro # G116491157
product price: $7.35
/eaKey Features
Length
6 in
Shape
Rectangle
Width
5 in
Application
Not Suitable for Outdoor Use
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDGAN1113
Zoro #
G116491157
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Width
5 in
Thickness
0.35 in
Details
Shape
Rectangle
Color
Oleic
Application
Not Suitable for Outdoor Use
Finish
Matte
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Ceiling; Wall
Material
Ceramic
Style
Wood look; Fabric look
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.