
SAMPLE-Ganberry 4-in. x 16-in. Subway Textured Matte Ceramic Wall Tile
Mfr # SAM-ANDGAN1115
Zoro # G316491278
product price: $7.35
/eaKey Features
Length
6 in
Thickness
0.35 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Ceiling; Wall
Finish
Matte
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDGAN1115
Zoro #
G316491278
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Thickness
0.35 in
Width
5 in
Details
Color
Dophine
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Ceiling; Wall
Finish
Matte
Material
Ceramic
Shape
Rectangle
Style
Wood look; Fabric look
Application
Not Suitable for Outdoor Use
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.