SAMPLE-Ivox Black/ Blue/ Brown/White 3-in. x 16-in. Subway Glossy Porcelain Wall Tile

  • Mfr # SAM-ANDIVO1287

  • Zoro # G816491266


product price:  $7.45
/ea

Key Features

Length
6 in
Width
5 in
Thickness
8.5 in
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDIVO1287
Zoro #
G816491266
UPC #
-
Country of Origin
Italy

Dimensions

Length
6 in
Width
5 in
Thickness
8.5 in

Details

Color
Billaire
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products