
SAMPLE-Jenae 4-in. x 5-in. Zellige Hexagon Glossy Ceramic Wall Tile
Mfr # SAM-ANDJEN1340
Zoro # G216491149
product price: $7.35
/eaKey Features
Thickness
9 in
Shape
Hexagon
Length
6 in
Style
Honeycomb
Application
Only in Covered Areas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDJEN1340
Zoro #
G216491149
UPC #
-
Country of Origin
Italy
Dimensions
Thickness
9 in
Length
6 in
Width
5 in
Details
Shape
Hexagon
Style
Honeycomb
Application
Only in Covered Areas
Material
Ceramic
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Color
Signet
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.