
SAMPLE-Jenae 4-in. x 5-in. Zellige Hexagon Glossy Ceramic Wall Tile
Mfr # SAM-ANDJEN1343
Zoro # G716491038
product price: $7.35
/eaKey Features
Shape
Hexagon
Application
Only in Covered Areas
Thickness
9 in
Finish
Glossy
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDJEN1343
Zoro #
G716491038
UPC #
-
Country of Origin
Italy
Dimensions
Thickness
9 in
Length
6 in
Width
5 in
Details
Shape
Hexagon
Color
Emera
Application
Only in Covered Areas
Finish
Glossy
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Style
Honeycomb
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.