SAMPLE-Jordal Ovinn 3-in. x 12-in. Subway Textured Matte Ceramic Wall Tile

  • Mfr # SAM-ANDJOR1417

  • Zoro # G516491528


product price:  $7.35
/ea

Key Features

Finish
Matte
Material
Ceramic
Width
5 in
Style
Brick Look
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDJOR1417
Zoro #
G516491528
UPC #
-
Country of Origin
Spain

Dimensions

Width
5 in
Length
6 in
Thickness
9.3 in

Details

Finish
Matte
Material
Ceramic
Style
Brick Look
Shape
Rectangle
Color
Kea
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Application
Not Suitable for Outdoor Use

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.