
SAMPLE-Jordal Ovinn 3-in. x 12-in. Subway Textured Matte Ceramic Wall Tile
Mfr # SAM-ANDJOR1418
Zoro # G116491584
product price:Â $7.35
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Length
6 in
Thickness
9.3 in
Shape
Rectangle
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDJOR1418
Zoro #
G116491584
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Thickness
9.3 in
Width
5 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Color
Ovinn
Shape
Rectangle
Finish
Matte
Application
Not Suitable for Outdoor Use
Style
Brick Look
Material
Ceramic
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.