
SAMPLE-Kallisto 8-in. x 9-in. Hexagon Terrazzo Matte Porcelain Wall & Floor Tile
Mfr # SAM-ANDKALL1240
Zoro # G116491379
product price:Â $7.45
/eaKey Features
Material
Porcelain
Width
5 in
Shape
Hexagon
Finish
Matte
Thickness
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDKALL1240
Zoro #
G116491379
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Thickness
10 in
Length
6 in
Details
Color
Carbas
Material
Porcelain
Shape
Hexagon
Finish
Matte
Style
Patterned
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.