SAMPLE-Luxaura 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile

  • Mfr # SAM-ANDLUX471

  • Zoro # G016491561


product price:  $7.45
/ea

Key Features

Width
5 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Style
Marble Look
Material
Porcelain
Thickness
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDLUX471
Zoro #
G016491561
UPC #
-
Country of Origin
Türkiye

Dimensions

Width
5 in
Thickness
11 in
Length
6 in

Details

Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Color
Lazuli
Style
Marble Look
Material
Porcelain
Finish
Polished
Shape
Rectangle

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products