
SAMPLE-Mettria Karve Grey 13in x 39in Subway Geometric Textured Wood-Look Matte Ceramic Wall Tile
Mfr # SAM-ANDMET524
Zoro # G616491428
product price:Â $7.35
/eaKey Features
Width
5 in
Application
Only in Covered Areas
Thickness
0.39 in
Style
Wood look
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDMET524
Zoro #
G616491428
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Thickness
0.39 in
Length
6 in
Details
Application
Only in Covered Areas
Style
Wood look
Shape
Rectangle
Material
Ceramic
Color
Sonne
Finish
Matte
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.