
SAMPLE-Mettria Karve Grey 13in x 39in Subway Geometric Textured Wood-Look Matte Ceramic Wall Tile
Mfr # SAM-ANDMET525
Zoro # G016491318
product price:Â $7.35
/eaKey Features
Material
Ceramic
Length
6 in
Style
Wood look
Shape
Rectangle
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDMET525
Zoro #
G016491318
UPC #
-
Country of Origin
Spain
Dimensions
Length
6 in
Thickness
0.39 in
Width
5 in
Details
Material
Ceramic
Style
Wood look
Shape
Rectangle
Color
Karve
Finish
Matte
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Application
Only in Covered Areas
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.