Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAMPLE-Monbleu Frezzoria 8-in. Patterned Look Matte Porcelain Floor & Wall Tile

  • Mfr # SAM-ANDMON1407

  • Zoro # G916491319


product price: $7.45
/ea

Key Features

Length
6 in
Style
Patterned
Shape
Square
Thickness
9 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDMON1407
Zoro #
G916491319
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Thickness
9 in
Width
5 in

Details

Style
Patterned
Shape
Square
Color
Frezzoria
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Material
Porcelain
Finish
Matte

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products