
SAMPLE-Monbleu Glorisar 8-in. Patterned Look Matte Porcelain Floor & Wall Tile
Mfr # SAM-ANDMON1408
Zoro # G416491338
product price: $7.45
/eaKey Features
Width
5 in
Shape
Square
Thickness
9 in
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Style
Patterned
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDMON1408
Zoro #
G416491338
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Thickness
9 in
Length
6 in
Details
Shape
Square
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Style
Patterned
Color
Glorisar
Finish
Matte
Material
Porcelain
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.