
SAMPLE-Parado 3-in. x 11-in. Subway Stone Look Satin Ceramic Wall & Floor Tile
Mfr # SAM-ANDPAR1162
Zoro # G916491593
product price: $7.35
/eaKey Features
Width
5 in
Material
Ceramic
Style
Stone Look, Vintage Look
Length
6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDPAR1162
Zoro #
G916491593
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
0.31 in
Details
Material
Ceramic
Style
Stone Look, Vintage Look
Shape
Rectangle
Application
Withstands Sun & Rain
Finish
Matte
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Color
Gully
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.