
SAMPLE-Picole Shanette 3-in. x 9-in. Popsicle Terazzo Look Satin Ceramic Wall Tile
Mfr # SAM-ANDPIC1405
Zoro # G616491381
product price:Â $7.35
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Shape
Novelty
Application
Not Suitable for Outdoor Use
Thickness
9.2 in
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDPIC1405
Zoro #
G616491381
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
9.2 in
Width
5 in
Length
6 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall
Shape
Novelty
Application
Not Suitable for Outdoor Use
Finish
Satin
Color
Rastel
Material
Ceramic
Style
Patterned
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.