
SAMPLE-Sakari-Mago 2-in. x 10-in. 3D Matte Beveled Subway Ceramic Wall Tile
Mfr # SAM-ANDSAKM1376
Zoro # G716491601
product price: $7.35
/eaKey Features
Width
5 in
Material
Ceramic
Thickness
15 in
Application
Only in Covered Areas
Style
Brick Look
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDSAKM1376
Zoro #
G716491601
UPC #
-
Country of Origin
Italy
Dimensions
Width
5 in
Thickness
15 in
Length
6 in
Details
Material
Ceramic
Application
Only in Covered Areas
Style
Brick Look
Finish
Matte
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Color
Orbin
Shape
Rectangle
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.