Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAMPLE-Sakari-Mago 2-in. x 10-in. 3D Matte Beveled Subway Ceramic Wall Tile

  • Mfr # SAM-ANDSAKM1377

  • Zoro # G116491546


product price: $7.35
/ea

Key Features

Thickness
15 in
Shape
Rectangle
Style
Brick Look
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDSAKM1377
Zoro #
G116491546
UPC #
-
Country of Origin
Italy

Dimensions

Thickness
15 in
Width
5 in
Length
6 in

Details

Shape
Rectangle
Style
Brick Look
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Finish
Matte
Color
Nuka
Application
Only in Covered Areas

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.