
SAMPLE-Sakari-Nara 2-in. x 10-in. Matte Subway Ceramic Wall Tile
Mfr # SAM-ANDSAKN1381
Zoro # G116491447
product price: $7.35
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Shape
Rectangle
Application
Only in Covered Areas
Style
Brick Look
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDSAKN1381
Zoro #
G116491447
UPC #
-
Country of Origin
Italy
Dimensions
Width
5 in
Length
6 in
Thickness
9 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Shape
Rectangle
Application
Only in Covered Areas
Style
Brick Look
Finish
Matte
Color
Nuka
Material
Ceramic
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.