SAMPLE-Splendor 3-in. x 10-in. Subway Stone Look Glossy Porcelain Wall Tile

  • Mfr # SAM-ANDSPLE1178

  • Zoro # G916491128


product price:  $7.45
/ea

Key Features

Shape
Rectangle
Material
Porcelain
Finish
Glossy
Length
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDSPLE1178
Zoro #
G916491128
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6 in
Width
5 in
Thickness
0.28 in

Details

Shape
Rectangle
Material
Porcelain
Color
Lily
Finish
Glossy
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Patio; Wall
Style
Stone Look, Marble Look

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.