SAMPLE-Venataro 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile

  • Mfr # SAM-ANDVENA1478

  • Zoro # G516491368


product price:  $7.45
/ea

Key Features

Material
Porcelain
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Shape
Rectangle
Thickness
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-ANDVENA1478
Zoro #
G516491368
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
10.5 in
Length
6 in
Width
5 in

Details

Material
Porcelain
Style
Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Shape
Rectangle
Color
Nycila
Finish
Polished

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products