
SAMPLE-Venataro 24x48 Polished Natural Stone/ Marble Large Format Porcelain Floor and Wall Tile
Mfr # SAM-ANDVENA1489
Zoro # G016491097
product price:Â $7.45
/eaKey Features
Width
5 in
Length
6 in
Material
Porcelain
Style
Marble Look
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDVENA1489
Zoro #
G016491097
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
9.8 in
Details
Material
Porcelain
Style
Marble Look
Finish
Polished
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Shape
Rectangle
Color
Amoria
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.