Shop ANDOVA TILES
See all product information
Create Account
Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile
- Mfr # ANDSCU548
- Zoro # G805670764
product price:
$
85.19
/ea
Key Features
Length
2 In
Width
2 In
Thickness
0.1875 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDSCU548
- Zoro #
- G805670764
- UPC #
- -
- Country of Origin
- China
- Color
- Grecian
- Material
- Glass
Dimensions
- Length
- 2 In
- Width
- 2 In
- Thickness
- 0.1875 In
Description
Upgrade your remodeling to the next level with Andova’s Sculpt mosaic collection. These high-end tiles will instantly elevate your walls and floors with a modern, clean and fresh look. Manufactured in Europe from top-quality recycled glass, these hexagon-shaped mosaics are versatile and multi-functional. The muted shades of grey with sharp marble blends complement beautifully with most colors and styles. The geometric hexagon beehive shape creates a modern fashionable statement in your kitchen, bathroom, entryway, garden, pool, accent wall- virtually anywhere. Sheet size : 1 1/8" x 11 1/5" = .865 SQF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.