Shop ANDOVA TILES
See all product information
Create Account
Space 3/4 in. Penny Round Glass & Natural Stone Mosaic Wall & Floor Tile Space 3/4 in.
- Mfr # Andova Tiles
- Zoro # G310447738
product price:Â
$
36.65
/ea
Key Features
Length
11.94 in
Width
12.06 in
Material
Glass and Stone
Shape
Penny round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G310447738
- UPC #
- -
- Country of Origin
- China
- Color
- Galaco
- Material
- Glass and Stone
- Shape
- Penny round
Dimensions
- Length
- 11.94 in
- Width
- 12.06 in
Description
Take your remodeling to the next level with Andova's Marbello Space collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.