Splash Mermaid Blue 3-in. x 12-in. Subway Vintage Look Matte & Glossy Ceramic Wall Tile

  • Mfr # ANDSPL559

  • Zoro # G505670415


product price:  $62.99
/pk 20, $3.15/ea

Key Features

Length
12 In
Width
3 In
Thickness
0.4375 In
Material
Ceramic
Coverage Area
4.85 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDSPL559
Zoro #
G505670415
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 In
Width
3 In
Thickness
0.4375 In

Details

Color
Mermaid
Material
Ceramic
Coverage Area
4.85 sq. ft.

Description

These aren't your grandmother's ceramic tiles. Crafted under the Spanish sun, the Splash collection takes the beloved brick-look subway tile and adds a bold twist – every shade comes in a dual glossy AND matte finish. Match your mood with seven head-turning hues: Some run hot. Some play it cool. Others walk the sophisticated neutral line. All of them? Absolutely unforgettable. From steam-filled showers to flame-kissed fireplaces, statement walls to outdoor havens, these tiles thrive in almost every vertical space. Frost? Please. Heat? Bring it. Rain? It's practically a spa day. With the Splash collection, functionality can be spectacular.


  • Heat-defying, frost-fighting, and weather-warrior durability means your statement walls stay flawless whether they're soaking up sun or playing with fire around your hearth.
  • Each color's dual finish lets you create captivating contrast within a single shade, turning simple walls into sophisticated stories that catch light (and attention) in all the right ways.
  • The beloved subway silhouette meets modern Spanish craftsmanship to deliver a look that's both familiar and fresh – because some traditions deserve an upgrade, not an overhaul.
  • Tile size: 3" x 12" nominal. Tiles Per Box: 20. Tile Faces: 38
  • Finish: Glossy & Matte. Thickness: 11 mm Recommended Grout Joint: 3/16" (5mm)?Refer to TCNA Handbook
  • Recommended Grout Joint: 3/16" (5mm)?Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect
  • We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products